References
Festo:DADB-V6-32-S51-125
Rubix:390A5690
Manufacturer :553273
EAN:4052568196325

Technical specifications
| Diameter | 32 mm |
|---|---|
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 51 mm |
Documents
Product details : FESTO 553273 BELLOWS KIT
Bellows kit DADB-V6-32-S51-125 For standard cylinders to ISO 15552 Outside diameter=38 mm, Size=32, Stroke range=51 - 125 mm, Piston rod extension=47 mm, Design=Round
Bellows kit DADB-V6-32-S51-125 for standard cylinders according to ISO 15552. Outside diameter=38 mm, Size=32, Stroke range=51 - 125 mm, Piston rod extension=47 mm, Shape=round
Technical specifications
Attributes
| Logistic Weight | 99 g |
|---|---|
| Diameter | 32 mm |
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 51 mm |
| Maximum length | 125 mm |
Show UNSPSC/ECL@SS
£ 101.21 excl. VAT
/ Each
£ 121.45 incl. VAT
- Delivery usually within ( 16 ) days