References
Festo:DADB-S1-40-S176-250
Rubix:390A5644
Manufacturer :553467
EAN:4052568197155

Technical specifications
| Diameter | 40 mm |
|---|---|
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 176 mm |
Documents
Product details : FESTO 553467 BELLOWS KIT
Bellows kit DADB-S1-40-S176-250 For standard cylinders to ISO 6432 Outside diameter=46 mm, Size=40, Stroke range=176 - 250 mm, Piston rod extension=73 mm, Design=Round
Bellows kit DADB-S1-40-S176-250 for standard cylinders according to ISO 6432. Outer diameter=46 mm, Bore size=40, Stroke range=176 - 250 mm, Piston rod extension=73 mm, Shape=round
Technical specifications
Attributes
| Logistic Weight | 153,25 g |
|---|---|
| Diameter | 40 mm |
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 176 mm |
| Maximum length | 250 mm |
Show UNSPSC/ECL@SS
£ 112.64 excl. VAT
/ Each
£ 135.17 incl. VAT
- Delivery usually within ( 16 ) days