References
Festo:DADB-V6-32-S426-475
Rubix:390A5688
Manufacturer :553287
EAN:4052568196394

Technical specifications
| Diameter | 32 mm |
|---|---|
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 426 mm |
Documents
Product details : FESTO 553287 BELLOWS KIT
Bellows kit DADB-V6-32-S426-475 For standard cylinders to ISO 15552 Outside diameter=38 mm, Size=32, Stroke range=426 - 475 mm, Piston rod extension=145 mm, Design=Round
Bellows kit DADB-V6-32-S426-475 for standard cylinders according to ISO 15552. Outer diameter=38 mm, bore size=32, stroke range=426 - 475 mm, piston rod extension=145 mm, shape=round
Technical specifications
Attributes
| Logistic Weight | 193 g |
|---|---|
| Diameter | 32 mm |
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 426 mm |
| Maximum length | 475 mm |
Show UNSPSC/ECL@SS
£ 206.21 excl. VAT
/ Each
£ 247.45 incl. VAT
- Delivery usually within ( 16 ) days