References
Festo:DADB-V6-100-S10-50
Rubix:390A5671
Manufacturer :553371
EAN:4052568196813

Technical specifications
| Diameter | 100 mm |
|---|---|
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 10 mm |
Documents
Product details : FESTO 553371 BELLOWS KIT
Bellows kit DADB-V6-100-S10-50 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=100, Stroke range=10 - 50 mm, Piston rod extension=25 mm, Design=Round
Bellows kit DADB-V6-100-S10-50 for standard cylinders according to ISO 15552. Outer diameter=93 mm, Size=100, Stroke range=10 - 50 mm, Piston rod extension=25 mm, Construction=round
Technical specifications
Attributes
| Logistic Weight | 322,5 g |
|---|---|
| Diameter | 100 mm |
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 10 mm |
| Maximum length | 50 mm |
Show UNSPSC/ECL@SS
£ 150.83 excl. VAT
/ Each
£ 181.00 incl. VAT
- Delivery usually within ( 16 ) days