SIMRIT 49312576 FREUDENBERG SEAL


Gaiters

References
freudenberg sealing technologies:MFB V6 00424 70 X 70 X 410 42 CR 764
rubix:251A9529
manufacturer :49312576
brand logo
brand logo
Technical specifications
Diameter70 mm
Material42 cr 764
Minimum length60 mm
See all Specifications

Product details : SIMRIT 49312576 FREUDENBERG SEAL


Multiple gaiter V6 00424 42 CR 764

Technical specifications


Attributes
Diameter70 mm
Material42 cr 764
Minimum length60 mm
Maximum length410 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days