References
Festo:DADB-V6-40-S301-350
Rubix:124A7461
Manufacturer :553301
EAN:4052568196462

Technical specifications
| Diameter | 40 mm |
|---|---|
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 301 mm |
Documents
Product details : FESTO 553301 BELLOWS KIT DADB-V6-40-S301-350
Bellows kit DADB-V6-40-S301-350 For standard cylinders to ISO 15552 Outside diameter=46 mm, Size=40, Stroke range=301 - 350 mm, Piston rod extension=100 mm, Design=Round
Technical specifications
Attributes
| Logistic Weight | 359 g |
|---|---|
| Diameter | 40 mm |
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 301 mm |
| Maximum length | 350 mm |
Show UNSPSC/ECL@SS
£ 181.35 excl. VAT
/ Each
£ 217.62 incl. VAT
- Delivery usually within ( 16 ) days