DADB bellows
Diameter | 50 mm |
---|---|
Material | pa-reinforced, nbr, high-alloy stainless steel |
Minimum length | 301 mm |
Logistic Weight | 257 g |
---|---|
Diameter | 50 mm |
Material | pa-reinforced, nbr, high-alloy stainless steel |
Minimum length | 301 mm |
Maximum length | 350 mm |
Delivery usually within ( 16 ) days