References
Festo:DADB-V6-80-S176-250
Rubix:390A5713
Manufacturer :553357
EAN:4052568196745

Technical specifications
| Diameter | 80 mm |
|---|---|
| Material | reinforced pa, nbr, high-alloy stainless steel |
| Minimum length | 176 mm |
Documents
Product details : FESTO 553357 BELLOWS KIT
Bellows kit DADB-V6-80-S176-250 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=80, Stroke range=176 - 250 mm, Piston rod extension=62 mm, Design=Round
Bellows assembly kit DADB-V6-80-S176-250 for standard cylinders according to ISO 15552. Outer diameter=93 mm, Size=80, Stroke range=176 - 250 mm, Piston rod extension=62 mm, Shape=round
Technical specifications
Attributes
| Logistic Weight | 295,63 g |
|---|---|
| Diameter | 80 mm |
| Material | reinforced pa, nbr, high-alloy stainless steel |
| Minimum length | 176 mm |
| Maximum length | 250 mm |
Show UNSPSC/ECL@SS
£ 189.04 excl. VAT
/ Each
£ 226.85 incl. VAT
- Delivery usually within ( 16 ) days