References
Freudenberg Sealing Technologies:454481
Rubix:251A7586
Manufacturer :454481

Documents
Product details : SIMRIT 454481 FREUDENBERG SEAL
Multiple gaiter V6 01261 50 CR 879
Technical specifications
Attributes
| Diameter | 120 mm |
|---|---|
| Material | 50 cr 879 |
| Minimum length | 145 mm |
| Maximum length | 155 mm |
Show UNSPSC/ECL@SS
£ 54.27 excl. VAT
/ Each
£ 65.12 incl. VAT
- Usually arrives within 14 working days
