SIMRIT 440315 FREUDENBERG SEAL


Gaiters

References
freudenberg sealing technologies:MFB V6 00313 18 X 61 X 95 42 CR 764
rubix:251A7150
manufacturer :440315
brand logo
brand logo
Technical specifications
Diameter70 mm
MaterialCR
Minimum length20 mm
See all Specifications

Product details : SIMRIT 440315 FREUDENBERG SEAL


Bellows are protective elements comprising a moving section and two connection pieces for fastening. They protect axially moving rods and parts of machines against soiling, water spray, dust or the effects of the weather. Depending on their de-sign, they can accommodate movements perpendicular to the axis or a combination of movements.

Applications

The functional sealing of ball joints, connection of two tube ends, push rods

Technical specifications


Attributes
Diameter70 mm
MaterialCR
Minimum length20 mm
Maximum length120 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days