FESTO 555446 INDEXING CONVERSION KIT

DADM indexing kit

See technical informationSee documents

References

Festo:DADM-CK-140-3
Rubix:390A5807
Manufacturer :555446
EAN:4052568199470
brand logo

Technical specifications

Typeindexing kit for rotary indexing tables dhtg

Documents

Product details : FESTO 555446 INDEXING CONVERSION KIT


indexing conversion kit DADM-CK-140-3 For rotary indexing table DHTG. Size=140, Corrosion resistance classification CRC=(* 2, * (when installed)), Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for plate=Steel, Screw material data=Steel
Indexing kit DADM-CK-140-3 for rotary indexing table DHTG. Baugröße=140, Korrosionsbeständigkeitsklasse KBK=(* 2, * (in the installed state)), Material note=(* copper- and PTFE-free, * RoHS compliant), Material information plate=Steel, Material information screws=Steel

Technical specifications


Attributes
Typeindexing kit for rotary indexing tables dhtg
£ 444.21 excl. VAT
/ Each
£ 533.05 incl. VAT
  • Delivery usually within ( 2 ) days