References
Festo:EAMF-A-38A-60G/H
Rubix:390A9552
Manufacturer :558017
EAN:4052568204518

Documents
Product details : FESTO 558017 MOTOR FLANGE
Motor flange EAMF-A-38A-60G/H Size=38, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-38A-60G/H 558017
Technical specifications
Attributes
| Logistic Weight | 198,04 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 102.29 excl. VAT
/ Each
£ 122.75 incl. VAT
- Delivery usually within ( 6 ) days