References
SMC:CRA1L100-Y-1Z
Rubix:393A2767
Manufacturer :01017770

Documents
Product details : SMC CRA1L100-Y-1Z FOOT
The CRA1 rack and pinion rotary actuator offers very high torque-to-size and accurate positioning. Bore sizes are 30, 50, 63, 80 and 100mm. Units may be ordered auto-switch capable and with cushions. Dimensions range from 3" X 4" X 2" to a maximum of 8" X 9. 65" X 4. 41". Single shaft end or double shaft end models are available.
Strengths
•Standard type rotary actuator
Technical specifications
Attributes
| Type | mounting bracket |
|---|---|
| Connection 1 | m12x1,75 |
Show UNSPSC/ECL@SS
£ 46.01 excl. VAT
/ Each
£ 55.21 incl. VAT
- Usually arrives within 14 working days