FESTO 543714 PLUG SCREW DAMD-P-M5-10-R1

DAMD screw plug

See technical informationSee documents
References
Festo:DAMD-P-M5-10-R1
Rubix:123A6763
Manufacturer :543714
EAN:4052568050887
brand logo
Technical specifications
Typescrew plug
Documents

Product details : FESTO 543714 PLUG SCREW DAMD-P-M5-10-R1


plug screw DAMD-P-M5-10-R1 Corrosion-resistant design, suitable for compact cylinder CDC and guided drive DGRF, clean design. Also for electric cylinder ESBF. Assembly Position=Any, Corrosion resistance classification CRC=3, Product weight=5,5 g, Screw material data=High alloy steel, non-corrosive

Technical specifications


Attributes
Typescrew plug
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
  • Delivery usually within ( 11 ) days