FESTO 3607 BARBED HOSE FITTING N-1/4-P-9


N-P Barbed Fitting

References
festo:N-1/4-P-9
rubix:122A9265
manufacturer :3607
ean:4052568008413

Product details : FESTO 3607 BARBED HOSE FITTING N-1/4-P-9


Barbed hose fitting N-1/4-P-9 With sealing ring. Nominal size=6,5 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x70x30 mm
Logistic Weight7,14 g
TypeN-P
Show UNSPSC/ECL@SS
£ 64.40 excl. VAT
/ 10 pieces
£ 77.28 incl. VAT
  • Delivery usually within ( 6 ) days