SPARTEX 24003G DANGER 415 VOLTS (300X100MM) 2: SELF ADHESIVE VINYL

Danger

See technical information
References
Spartex:UK-24003G
Rubix:225A2201
Manufacturer :24003G
brand logo

Product details : SPARTEX 24003G DANGER 415 VOLTS (300X100MM) 2: SELF ADHESIVE VINYL


Warning signs are displayed to advise and forewarn of electrical hazards.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height100 mm
Width300 mm
Show UNSPSC/ECL@SS
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
  • Usually arrives within 14 working days