FESTO 8001413 MOMENT COMPENSATOR DARD-L1-40-S


DARD Driver

References
festo:8001413
rubix:133A3874
ean:4052568256265
DARD-L1-40-S Moment compensator
brand logo
Technical specifications
Typemoment compensator
See all Specifications

Product details : FESTO 8001413 MOMENT COMPENSATOR DARD-L1-40-S


Moment compensator DARD-L1-40-S Size=40, Radial deviation +/-=2 mm, Corrosion resistance classification CRC=1, Ambient temperature=-20 - 120 °C, Long maximum permitted load in force direction +/-=1800 N

Technical specifications


Attributes
Typemoment compensator
Connection 140 mm
Show UNSPSC/ECL@SS
£ 131.47 excl. VAT
/ Each
£ 157.76 incl. VAT
  • Delivery usually within ( 2 ) days