References
Festo:DASI-B12-35-S8
Rubix:390A6247
Manufacturer :1435228
EAN:4052568105921

Documents
Product details : FESTO 1435228 SENSOR BRACKET
Sensor bracket DASI-B12-35-S8 Size=35, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Tightening torque=1,2 Nm
Sensor holder DASI-B12-35-S8 Size=35, installation position=any, corrosion resistance class KBK=2, ambient temperature=5 - 60 °C, tightening torque=1,2 Nm
Technical specifications
Attributes
| Logistic Weight | 52,3 g |
|---|---|
| Type | adapter kit |
Show UNSPSC/ECL@SS
£ 91.92 excl. VAT
/ Each
£ 110.30 incl. VAT
- Delivery usually within ( 6 ) days