References
Festo:EAMM-A-K95-120G
Rubix:390A9844
Manufacturer :557997
EAN:4052568204402

Documents
Product details : FESTO 557997 AXIAL KIT
Axial kit EAMM-A-K95-120G Size=185, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-K95-120G suitable for electric drives. Installation position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 2740 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 567.66 excl. VAT
/ Each
£ 681.19 incl. VAT
- Delivery usually within ( 6 ) days