References
Festo:DASP-M4-125-A
Rubix:133A3880
Manufacturer :1451483
EAN:4052568062118

Documents
Product details : FESTO 1451483 SENSOR BRACKET DASP-M4-125-A
Sensor bracket DASP-M4-125-A Size=125, Design=For tie rod, Assembly Position=Any, Corrosion resistance classification CRC=3, Max. tightening torque=1 Nm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x35x35 mm |
|---|---|
| Logistic Weight | 27,53 g |
| Type | sensor holder for cylinder switches and sensors |
Show UNSPSC/ECL@SS
£ 8.00 excl. VAT
/ Each
£ 9.60 incl. VAT
- Delivery usually within ( 2 ) days