SMC AS3301F-03-10SD SPEED CONTROLLER


Speed Controller

References
smc:AS3301F-03-10SD
rubix:122A1620
brand logo
brand logo
Technical specifications
TypeSpeed Controller

Product details : SMC AS3301F-03-10SD SPEED CONTROLLER


Using SMC speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3. 2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter-in and meter-out, these speed controls are designed to meet most applications.

Strengths

•Flat head screw driver adjustable speed controller with one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control

Technical specifications


Attributes
TypeSpeed Controller
Show UNSPSC/ECL@SS
£ 16.56 excl. VAT
/ Each
£ 19.87 incl. VAT
  • Delivery usually within ( 19 ) days