References
SMC:EASS110-F01
Rubix:2602087
Manufacturer :EASS110-F01

Product details : SMC EASS110-F01 SAFETY SPEED CONTROL VALVE
Safety speed control valve series ASS (SSC Valve) is available in two control styles, meter-in and meter-out. Both are control valves with cylinder speed control function and rapid air supply function. The meter-out style also uses a fixed throttle. This SSC valve prevents accidents caused by the cylinder rod sudden extensions by effecting meter-in control when there is no pressure, and resumes the ordinary meter-out control after the cylinder has been pressurized.
EASS, Safety Speed Control Valve, European
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x52x20 mm |
|---|---|
| Logistic Weight | 97 g |
| Type | ass starter |
Show UNSPSC/ECL@SS
£ 36.79 excl. VAT
/ Each
£ 44.15 incl. VAT
- Delivery usually within ( 4 ) days