WALTER DDHNL2020K15 TOOLHOLDERS TURNING GROOVING THREADING 6016592
DDHNL2020K15 tool holder
See technical informationReferences
Walter:DDHNL2020K15
Rubix:291A2899
Manufacturer :6016592
Product details : WALTER DDHNL2020K15 TOOLHOLDERS TURNING GROOVING THREADING 6016592
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
| Total length | 125 mm |
|---|---|
| Width | 25 mm |
| Height | 20 mm |
Show UNSPSC/ECL@SS
£ 142.67 excl. VAT
/ Each
£ 171.20 incl. VAT
- Usually arrives within 14 working days
