Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 2525 M08 847297
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 2525 M08 847297
Turning tools holders exterior
References
giss cutline:
847297
rubix:
847297
ean:
3660338086458
Technical specifications
Total length
150
mm
Width
25
mm
Height
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 2525 M08 847297
EXTERNAL TURNING TOOL HOLDER 95D PWLNL 2525 08
Technical specifications
Attributes
Total length
150
mm
Width
25
mm
Height
25
mm
Type of assembly
Left
Type of tool tip attachment
PWLNL 2525 08
Head length
21
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.28
excl. VAT
/
Each
£
68.74
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SANDVIK R151.21-2525-30 Q-CUT SHANK TOOL 5741749
C6PCLNL4506519-SVIK COROMANT CAPTO
SANDVIK C4-DDUNL-27080-15 5727496
SANDVIK C5-PCLNR-17090-12HP 6188683
MITSUBCARB DCLNR2525M09 TOOL-HOLDER EXTERNAL 7008388
SANDVIK C5-SVJBL-35060-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728773
WALTER A50U-DDUNL15 TOOLHOLDERS 5522838
SANDVIK A20S-PCLNL 09 6056832
WALTER A32T-DWLNR08 TOOLHOLDERS 5522931
SANDVIK C5-PCLNL-35100-12HP 6188680
WALTER DWLNR2020K08 TOOLHOLDERS TURNING GROOVING THREADING 5042205
SANDVIK C4-PCLNL-22110-12M1 6188354
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNR 2525 M08 847296
SANDVIK C3-DWLNR-22040-06 CONCEPT HOLDERS FOR INSERT/ADAPTER 5726969
PRAMET DWLNL 2020 K 08 EXTERNAL TURNING TOOL 6758090