V12 VR610.01 STALLION STS BROWN S1P SRC DEALER BOOT UK11 EU46
Dealer Boot
See technical informationSee documentsReferences
V12 Footwear:VR610.01-11
Rubix:200A4778
EAN:5055327312171





Documents
Product details : V12 VR610.01 STALLION STS BROWN S1P SRC DEALER BOOT UK11 EU46
Made with oiled brown hide, the Stallion is a premium dealer boot. The design includes a composite midsole and toecap for daylong comfort as well as protection. There is also a strong pull loop for quick and easy wear. The boot also benefits from the Dual Comfort shock absorbing insole and the new STS rugged sole – working hard so your feet don’t have to.
STS Dealer Boot 11
Technical specifications
Attributes
| Colour | brown |
|---|---|
| EU shoe size | 11 |
| Main material | leather |
| Water proof | yes |
| Metal free | yes |
| UK shoe size | 11 |
| Material | leather |
Show UNSPSC/ECL@SS
£ 81.44 excl. VAT
/ Each
£ 97.73 incl. VAT
- In stock: Next day delivery
