References
Rock Fall:RF611-43
Rubix:233A1981
Manufacturer :RF611-9
EAN:5060718090163

Product details : ROCKFALL RF611 DOLOMITE WPR BOA SAFETY BOOT UK9 EU43
100% non-metallic, with protective toecap and midsole, Dolomite is robust and developed with specialist durability materials including FORCE10® components, a Moisture-tech by Sympatex® waterproof membrane, IMPACT SHIELD™ and BOA® Fit System.
EN ISO 20345:2011 S3 HI HRO WR SRC
EN ISO 20345:2011 S3 HI HRO WR SRC
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 43 |
| Main material | leather |
| Water proof | yes |
| Type of soles | src |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 9 |
| Material | lwg certified water repellent full grain leather |
Show UNSPSC/ECL@SS
£ 119.02 excl. VAT
/ Each
£ 142.82 incl. VAT
- In stock: Next day delivery
EU shoe size
43
