NOGA NG3700 MINI SCRAPER DEBURRING TOOL

Noga Scraper Deburring Tool

See technical informationSee documents

References

Noga:NG3700
Rubix:1277299
brand logo

Technical specifications

Number of elements3

Documents

Product details : NOGA NG3700 MINI SCRAPER DEBURRING TOOL


Deburring tool Noga NG3700 with triangular blade D50 fixed on holder. It includes: UNI handle, D holder, triangular blade D50 (code 54017), L-wrench. Dimensions: total length mm 180, handle's length mm 120, cut length mm 20.

Strengths

Mounted into its holder by means of wedge action

Applications

Bushing scraping
Straight edges
Holes

Technical specifications


Attributes
Number of elements3
£ 18.41 excl. VAT
/ Each
£ 22.09 incl. VAT
  • Usually arrives within 14 working days