Deep Groove Ball Bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 56x340x340 mm |
---|---|
Logistic Weight | 18856 g |
Inner diameter | 220 mm |
Outer diameter | 340 mm |
Width | 56 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 4000 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 290 N |
Basic dynamic load, radial - Cr | 247 N |
Usually arrives within 14 working days