Deep Groove Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Logistic Weight | 210 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 21 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 623.. |
Material | Bearing steel |
Limit speed | 8300 rpm |
Usually arrives within 14 working days