Deep Groove Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 105 mm |
Width | 16 mm |
Logistic Weight | 393 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 105 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619.. |
Material | Bearing steel |
Limit speed | 3300 rpm |
Usually arrives within 14 working days