Deep groove ball bearing Timken 62210-2RS, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm

Deep Groove Ball Bearing

See technical information

References

Timken:62210-2RS
Rubix:105A4774
Manufacturer :100417101
EAN:0087796294530
brand logo

Technical specifications

Inner diameter105 mm
Outer diameter190 mm
Width36 mm
See all Specifications

Product details : TIMKEN 62210-2RS BALL BEARING WITH SEALS


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Wide series design has a larger width, relative to standard designs
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions

Technical specifications


Attributes
Packaged dimensions (D x W x H)94,996x94,996x27,9908 mm
Package weight573,8 g
Inner diameter105 mm
Outer diameter190 mm
Width36 mm
Sealingtwo rubber seals
Bearing Clearancecn
Materialsteel
£ 47.19 excl. VAT
/ Each
£ 56.63 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories