Deep groove ball bearing SNR 6000E, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:6000E
Rubix:204A8786
EAN:3413520701109
brand logo

Technical specifications

Inner diameter10 mm
Outer diameter26 mm
Width8 mm
See all Specifications

Documents

Product details : SNR 6000E DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side

Technical specifications


Attributes
Logistics dimensions (L x W x H)41x41x23 mm
Logistic Weight21 g
Inner diameter10 mm
Outer diameter26 mm
Width8 mm
Sealingone rubber seal
Bearing Clearancecn
Series6000
Cagesteel
Limit speed20000 rpm
Basic static load, radial - C0r1970 N
Basic dynamic load, radial - Cr4500 N
Weight0.02 kg
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories