Deep groove ball bearing SNR 6202E, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6202E
Rubix:204A9415
EAN:3413520120696

Documents
Product details : SNR 6202E DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x11 mm |
|---|---|
| Logistic Weight | 50 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 7600 N |
| Weight | 0.045 kg |
Show UNSPSC/ECL@SS
£ 4.06 excl. VAT
/ Each
£ 4.87 incl. VAT
- Delivery usually within ( 3 ) days
