Deep groove ball bearing SKF W 6205, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearings
See technical informationReferences
SKF:W 6205
Rubix:102A9937
Manufacturer :29821
EAN:07316570079319

Product details : SKF RADIAL BALL BEARING W 6205
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This high-quality SKF ball bearing is designed to ensure reliable and high-performance operation in clean environments. Thanks to its stainless steel construction, it offers enhanced corrosion resistance. Ideal for demanding applications, this product guarantees high energy efficiency and low friction, making it a trusted choice for many industries.
Features:
This single-row deep groove ball bearing features a stainless steel cage that ensures enhanced corrosion resistance and longevity. It supports radial and axial loads in both directions, offering versatility and reliability. The standard internal radial clearance ensures a balance between reduced friction and load capacity. Its design facilitates regular maintenance and allows direct access for lubrication and inspections, helping to extend the product’s service life.
Maintenance:
This bearing requires regular maintenance to ensure optimal performance. The absence of a seal facilitates lubrication, which is essential for preventing wear. Periodic lubrication with a suitable lubricant is recommended to extend the bearing’s service life. Regular inspections allow you to check for noise, temperature, and radial play, and to detect signs of premature wear.
Sealing:
This rigid bearing is open, meaning it is designed without a seal. As a result, it offers no protection against external contaminants, such as dust or liquids. This makes it suitable for clean, controlled environments, where the absence of a seal allows for efficient cooling and direct access for maintenance.
Brand Information:
SKF, founded in 1907, is a global leader in bearings, seals, and lubrication systems. With over 100 years of expertise, SKF constantly innovates to improve the reliability of industrial equipment across some 40 sectors, including automotive, rail, and energy. Its solutions are renowned for their quality and long-term performance, meeting the needs of industrial customers worldwide.
Key Benefits:
• Open design for easy maintenance and efficient cooling.
• Excellent corrosion resistance thanks to stainless steel.
• Smooth operation and low friction, optimizing energy efficiency.
• Suitable for high speeds, with standard internal radial clearance for an optimal balance between load and performance.
• Simplified maintenance, with direct access for lubrication and inspections.
Applications:
This SKF ball bearing is ideal for industries requiring corrosion resistance, such as food processing, pharmaceuticals, or marine applications. It is particularly well-suited for equipment exposed to moisture or chemicals, such as conveyors, where stainless steel provides enhanced protection. It is also suitable for systems requiring optimal cooling, such as precision mechanisms where cleanliness and regular maintenance are essential.
Features:
This single-row deep groove ball bearing features a stainless steel cage that ensures enhanced corrosion resistance and longevity. It supports radial and axial loads in both directions, offering versatility and reliability. The standard internal radial clearance ensures a balance between reduced friction and load capacity. Its design facilitates regular maintenance and allows direct access for lubrication and inspections, helping to extend the product’s service life.
Maintenance:
This bearing requires regular maintenance to ensure optimal performance. The absence of a seal facilitates lubrication, which is essential for preventing wear. Periodic lubrication with a suitable lubricant is recommended to extend the bearing’s service life. Regular inspections allow you to check for noise, temperature, and radial play, and to detect signs of premature wear.
Sealing:
This rigid bearing is open, meaning it is designed without a seal. As a result, it offers no protection against external contaminants, such as dust or liquids. This makes it suitable for clean, controlled environments, where the absence of a seal allows for efficient cooling and direct access for maintenance.
Brand Information:
SKF, founded in 1907, is a global leader in bearings, seals, and lubrication systems. With over 100 years of expertise, SKF constantly innovates to improve the reliability of industrial equipment across some 40 sectors, including automotive, rail, and energy. Its solutions are renowned for their quality and long-term performance, meeting the needs of industrial customers worldwide.
Key Benefits:
• Open design for easy maintenance and efficient cooling.
• Excellent corrosion resistance thanks to stainless steel.
• Smooth operation and low friction, optimizing energy efficiency.
• Suitable for high speeds, with standard internal radial clearance for an optimal balance between load and performance.
• Simplified maintenance, with direct access for lubrication and inspections.
Applications:
This SKF ball bearing is ideal for industries requiring corrosion resistance, such as food processing, pharmaceuticals, or marine applications. It is particularly well-suited for equipment exposed to moisture or chemicals, such as conveyors, where stainless steel provides enhanced protection. It is also suitable for systems requiring optimal cooling, such as precision mechanisms where cleanliness and regular maintenance are essential.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x52x52 mm |
|---|---|
| Logistic Weight | 119,8 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | w |
| Material | stainless steel |
| Cage | steel |
| Reference speed | 30000 rpm |
| Limit speed | 19000 rpm |
| Basic static load, radial - C0r | 7650 N |
| Basic dynamic load, radial - Cr | 11700 N |
Show UNSPSC/ECL@SS
£ 50.26 excl. VAT
/ Each
£ 60.31 incl. VAT
- Delivery usually within ( 3 ) days
