Deep groove ball bearing SKF 6204 TN9/C4, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearings
See technical informationReferences
SKF:6204 TN9/C4
Rubix:132A4852
Manufacturer :42318
EAN:7316576628696

Product details : SKF RADIAL BALL BEARING 6204 TN9/C4
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This deep-groove ball bearing, with its glass-fiber-reinforced polyamide cage, is designed to withstand very high speeds, even under load. Ideal for demanding applications, it minimizes friction and heat generation to ensure smooth rotation and provide increased durability.
Features:
This single-row rigid ball bearing is equipped with a glass-fiber-reinforced polyamide cage, which provides high strength and reduces friction, even at high speeds. Its C4-type internal radial clearance allows for a greater range of motion, which helps prevent seizing or jamming of the rolling elements even under high loads. The low friction also generates less heat, while its open design promotes efficient heat dissipation.
Maintenance:
To ensure optimal performance, regular maintenance is essential. Its open design allows for easy periodic inspections and lubrication. Its reinforced polyamide cage enables it to operate with a small amount of lubricant, thereby reducing the risk of seizing. However, it is recommended to maintain adequate lubrication using a high-quality lubricant suitable for the operating conditions. Regular checks of noise, temperature, and radial play are crucial for detecting signs of premature wear and taking prompt action.
Sealing:
This bearing model has no sealing system, leaving it completely exposed to the external environment. This lack of protection means it is not shielded from contaminants such as dust or liquids, which can lead to dirt ingress and lubricant leakage. On the other hand, this open design allows for excellent heat dissipation and direct access for maintenance, which is advantageous in clean, controlled environments.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports a variety of industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Key Features:
- Excellent ability to operate at very high speeds;
- Low resistance torque and internal friction for smooth performance;
- Increased durability thanks to the lightweight and robust design of its glass-fiber-reinforced polyamide cage;
- Reduced and simplified maintenance requirements thanks to its open design, which facilitates access for servicing.
Applications:
This deep-groove ball bearing is particularly well-suited for applications requiring very high speeds, with significant temperature fluctuations, or where heavy loads cause increased expansion. It is found in paper machine drying units, train traction motors, vibrating screens, hydraulic couplings, tractor transmissions, as well as in common equipment such as electric motors, fans, and machine tools, where its performance and durability are essential.
Features:
This single-row rigid ball bearing is equipped with a glass-fiber-reinforced polyamide cage, which provides high strength and reduces friction, even at high speeds. Its C4-type internal radial clearance allows for a greater range of motion, which helps prevent seizing or jamming of the rolling elements even under high loads. The low friction also generates less heat, while its open design promotes efficient heat dissipation.
Maintenance:
To ensure optimal performance, regular maintenance is essential. Its open design allows for easy periodic inspections and lubrication. Its reinforced polyamide cage enables it to operate with a small amount of lubricant, thereby reducing the risk of seizing. However, it is recommended to maintain adequate lubrication using a high-quality lubricant suitable for the operating conditions. Regular checks of noise, temperature, and radial play are crucial for detecting signs of premature wear and taking prompt action.
Sealing:
This bearing model has no sealing system, leaving it completely exposed to the external environment. This lack of protection means it is not shielded from contaminants such as dust or liquids, which can lead to dirt ingress and lubricant leakage. On the other hand, this open design allows for excellent heat dissipation and direct access for maintenance, which is advantageous in clean, controlled environments.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports a variety of industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Key Features:
- Excellent ability to operate at very high speeds;
- Low resistance torque and internal friction for smooth performance;
- Increased durability thanks to the lightweight and robust design of its glass-fiber-reinforced polyamide cage;
- Reduced and simplified maintenance requirements thanks to its open design, which facilitates access for servicing.
Applications:
This deep-groove ball bearing is particularly well-suited for applications requiring very high speeds, with significant temperature fluctuations, or where heavy loads cause increased expansion. It is found in paper machine drying units, train traction motors, vibrating screens, hydraulic couplings, tractor transmissions, as well as in common equipment such as electric motors, fans, and machine tools, where its performance and durability are essential.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x47x47 mm |
|---|---|
| Logistic Weight | 98 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62.. |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 9.84 excl. VAT
/ Each
£ 11.81 incl. VAT
- In stock: Next day delivery
