GATES 962460875 V-BELT SPZ875 DELTA NARROW

Delta Narrow SPZ

See technical information
References
Gates:SPZ875 DELTA NARROW
Rubix:270A0277
Manufacturer :962460875
EAN:5414465307775
brand logo
Technical specifications
Profilespz
Upper width10 mm
Pitch length875 mm
See all Specifications

Product details : GATES 962460875 V-BELT SPZ875 DELTA NARROW


The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.

Technical specifications


Attributes
Profilespz
Upper width10 mm
Pitch length875 mm
Interior length862 mm
Outer length888 mm
Thickness8 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
  • Usually arrives within 14 working days