References
Gates:8VP3350 PREDATOR
Rubix:270A0840
Manufacturer :918900335
EAN:5414465684685

Product details : GATES 918900335 PREDATOR V-BELT 8VP3350
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | 8vp |
|---|---|
| Upper width | 25 mm |
| Pitch length | 8509 mm |
| Interior length | 8380 mm |
| Outer length | 1318.9 mm |
| Thickness | 22 mm |
| Sheathed | no |
| Series | 9189 |
| Shape of teeth | smooth |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 82 °C |
Show UNSPSC/ECL@SS
£ 411.64 excl. VAT
/ Each
£ 493.97 incl. VAT
- Usually arrives within 14 working days
