References
Gates:SPZ2120 DELTA NARROW
Rubix:270A0348
Manufacturer :962462120
EAN:5414465308772

Product details : GATES 962462120 V-BELT SPZ2120 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2120 mm |
| Interior length | 2107 mm |
| Outer length | 2133 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.21 excl. VAT
/ Each
£ 7.45 incl. VAT
- Usually arrives within 14 working days
