References
Gates:SPA2982 SUPERHC
Rubix:270A0179
Manufacturer :933302982
EAN:5414465664717

Product details : GATES 933302982 SUPER HC V-BELT SPA2982
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 2982 mm |
| Interior length | 2937 mm |
| Outer length | 3000 mm |
| Thickness | 10 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | arched top; concave sidewalls and rounded corners (wrapped/narrow-section construction) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 28.08 excl. VAT
/ Each
£ 33.70 incl. VAT
- Usually arrives within 14 working days
