References
Gates:SPA950 DELTA NARROW
Rubix:270A0372
Manufacturer :962560950
EAN:5414465309861

Product details : GATES 962560950 V-BELT SPA950 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 950 mm |
| Interior length | 932 mm |
| Outer length | 968 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.04 excl. VAT
/ Each
£ 4.85 incl. VAT
- Usually arrives within 14 working days
