References
Superseded Ref:857725
Mecaline:SPB1550E - 889433
Rubix:243A4344
Manufacturer :889433
EAN:3660338419867

Documents
Product details : MECALINE SPB1550 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1550 mm |
| Interior length | 1490 mm |
| Outer length | 1572 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.20 excl. VAT
/ Each
£ 13.44 incl. VAT
- In stock: Next day delivery
