References
Gates:SPC4380 DELTA NARROW
Rubix:270A0549
Manufacturer :962764380
EAN:5414465333569

Product details : GATES 962764380 V-BELT SPC4380 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 4380 mm |
| Interior length | 4297 mm |
| Outer length | 4410 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | delta narrow |
| Shape of teeth | wrapped (smooth, not cogged) |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 224 mm |
Show UNSPSC/ECL@SS
£ 39.32 excl. VAT
/ Each
£ 47.18 incl. VAT
- Usually arrives within 14 working days
