References
Mecaline:SPC3500E - 889520
Rubix:255A0725
Manufacturer :889520
EAN:3660338420733

Documents
Product details : MECALINE 889520 SPC3500 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 3500 mm |
| Interior length | 3417 mm |
| Outer length | 3530 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.93 excl. VAT
/ Each
£ 14.32 incl. VAT
- Usually arrives within 14 working days
