PORTWEST A350 GRIP15 NITRILE SANDY GLOVES 4131X BLACK M
DermiFlex Glove - A350
See technical informationReferences
Portwest:A350BKRM
Rubix:2589006
Manufacturer :A350BKRM
EAN:5036108203147

Technical specifications
| Size | m |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : PORTWEST A350 GRIP15 NITRILE SANDY GLOVES 4131X BLACK M
Super light 15g nylon and elastane liner dipped with soft nitrile foam and PU for the ultimate in comfort, dexterity and sensitivity. Protects against oil in warm, humid conditions. Palm dipped to increase dexterity and ventilation. Nitrile foam coating for excellent grip in wet and dry conditions. 15 gauge liner for extra dexterity. Lightweight and comfortable.
Standard : EN388_4131X Lining : Nylon/Spandex Colour : Grey/Black
Standard : EN388_4131X Lining : Nylon/Spandex Colour : Grey/Black
Technical specifications
Attributes
| Size | m |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Packaging | 12 pack;360 carton |
| Material | nylon, elastane, pu, nitrile foam |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- Usually arrives within 14 working days