GISS 898411 G-PU 2 HANDLING GLOVE WHITE 9 3131X

G-PU 2 GLOVES WHITE

See technical informationSee documents

References

Superseded Ref:839985
GISS:898411
Rubix:398A2107
Manufacturer :898411
EAN:3660338521430
brand logo
brand logo

Technical specifications

Size9
Coating of the glovespolyurethane
Abrasion resistance level3
See all Specifications

Documents

Product details : GISS 898411 G-PU 2 HANDLING GLOVE WHITE 9 3131X


The G-PU 2 gloves combine finesse and comfort with a seamless 13-gauge polyester liner and PU coating on the palm and fingers.
Their design ensures excellent freedom of movement and precise grip.
Available in several colors (white, grey, black) and sizes (6 to 11), they provide an optimal fit with an elasticated wrist.
Washable and durable, they maintain their performance over time and comply with the EN 388:2016 standard.

Strengths

Excellent dexterity, washable with quick-drying properties, featuring a 13-gauge polyester liner for optimal comfort.

Applications

Ideal for dry environments, the G-PU 2 gloves are suitable for precision work and light handling in sectors such as electronic assembly, fine mechanics, manufacturing, logistics, and maintenance.
brand logo

Technical specifications


Attributes
Size9
Coating of the glovespolyurethane
Abrasion resistance level3
Main materialpolyester
ESDno
Food contactno
Usage environmentdry
Packaging12 pairs/bag; 240 pairs/carton
Materialpolyester
£ 1.15 excl. VAT
/ Each
£ 1.38 incl. VAT
  • In stock: Next day delivery

Size