References
SMC:CDRB2BW15-90DZ
Rubix:393A8597
EAN:3618035791038

Documents
Product details : SMC CDRB2BW15-90DZ ROTARY ACTUATOR
Series CRB2-Z, single or double vane, rotary actuator is available in 10, 15, 20, 30 and 40 bore.? The single vane style use specially designed seals and stoppers which enable this compact type actuator to rotate up to 270 degrees.? Double vane type is standardized for 90 and 100 degrees.
Strengths
•Two shaft options available
Port locations modified
RoHS compliant
Mounting position of the auto switch can be set freely
Port locations modified
RoHS compliant
Mounting position of the auto switch can be set freely
Technical specifications
Attributes
| Type | rotary actuator |
|---|---|
| Fixation centre-to-centre distance | 10 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 279.40 excl. VAT
/ Each
£ 335.28 incl. VAT
- Usually arrives within 14 working days