FESTO 1910123 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-D-H2-16-Q11-16
Rubix:390A7175
Manufacturer :1910123
EAN:4052568249298
DHAA-D-H2-16-Q11-16 Adapter kit
Technical specifications
Typeadapter kit for drives
Documents

Product details : FESTO 1910123 ADAPTER KIT


Adapter kit DHAA-D-H2-16-Q11-16 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
adapter kit DHAA-D-H2-16-Q11-16 Einbaulage=any, Corrosion resistance class KBK=2, Befestigungsart=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* Aluminium, * anodized)

Technical specifications


Attributes
Typeadapter kit for drives
Show UNSPSC/ECL@SS
£ 105.47 excl. VAT
/ Each
£ 126.56 incl. VAT
  • Delivery usually within ( 10 ) days