References
Festo:SMBR-8-12
Rubix:119A9288
Manufacturer :175093
EAN:4052568014209

Documents
Product details : FESTO 175093 MOUNTING KIT SMBR-8-12
Mounting kit SMBR-8-12 For Mounting Proximity switches SME-8, SMT-8. Size=8, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x40x20 mm |
|---|---|
| Logistic Weight | 4,36 g |
| Type | mounting kit |
| Connection 1 | 12 mm |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- Delivery usually within ( 2 ) days