References
Festo:DHAA-G-H2-20-B8-35
Rubix:390A7292
Manufacturer :564953
EAN:4052568212049

Documents
Product details : FESTO 564953 ADAPTER KIT
Adapter kit DHAA-G-H2-20-B8-35 Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for plate=Wrought Aluminium alloy
Adapter kit DHAA-G-H2-20-B8-35 Mounting orientation=any, Corrosion resistance class KBK=2, Material note=(* free of copper and PTFE, * RoHS compliant), Material information plate=aluminium wrought alloy
Technical specifications
Attributes
| Logistic Weight | 232,24 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 138.40 excl. VAT
/ Each
£ 166.08 incl. VAT
- Delivery usually within ( 16 ) days