References
Festo:SNCS-50
Rubix:116A8439
Manufacturer :174399
EAN:4052568014087

Documents
Product details : FESTO 174399 SWIVEL FLANGE SNCS-50
Swivel flange SNCS-50 Size=50, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=216 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87x55x73 mm |
|---|---|
| Logistic Weight | 212,91 g |
| Type | swivel flange |
| Connection 1 | 50 mm |
Show UNSPSC/ECL@SS
£ 62.98 excl. VAT
/ Each
£ 75.58 incl. VAT
- Delivery usually within ( 2 ) days